2026 - Rac 1-1/2" Emt Set Screw CPLG

Raco

  • $72.38 (Each)
  • $72.38 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2026
Manufacturer
Raco
Manufacturer's Part Number
2026
Description
Rac 1-1/2" Emt Set Screw CPLG
Emt Set Screw Couplings Steel, 1-1/2 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
050169020265 / 00050169020265
Weight per unit
0.403 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.38 (Each)
Resources
Images
 
 
2026 - Small Image
 
2026 - Large Image
Attachments
 
 
2026 - Specification Sheet
Other Links
 
 
2026 - Other
 
2026 - Other
 
2026 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
2.992
Descriptions
Long Description
EMT Set Screw Couplings Steel, 1-1/2 In. Trade Size
Product Type
Commercial Fittings
Special Features
provides a concrete tight connection when taped;tri-head screws;zinc electro plated
extra long description
RACO 2026 EMT SET SCREW COUPLING 1-
Description
RAC 1-1/2" EMT SET SCREW CPLG
Additional Information
pallet quantity
3600
fitting type
Couplings
Conduit Type
EMT
installation type
Screw
Manufacturer Information
Manufacturers Part Number
2026
Brand
RACO
GTIN
00050169020265
UPC
050169020265
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw coupling, EMT
Trade Size
Trade Size
1-1/2 in
Packaging
Weight per each
0.403
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat