203 - Rac 4SQ Extension DRWN 1-1/2 Deep 1/2-3/4 Ko

Raco

  • $6.19 (Each)
  • $6.19 (Each)

  • $618.55 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
203
Manufacturer
Raco
Manufacturer's Part Number
203
Description
Rac 4SQ Extension DRWN 1-1/2 Deep 1/2-3/4 Ko
4 In. Square Extension Rings, 1-1/2 In. Deep - Drawn With Conduit Ko'S1/2-3/4 Ko
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
050169902035 / 00050169902035
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.19 (Each)
Carton
$6.19 (Each)
Resources
Images
 
 
203 - Small Image
 
203 - Large Image
Attachments
 
 
203 - Specification Sheet
Other Links
 
 
203 - Other
 
203 - Other
 
203 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
4
Descriptions
Product Type
Steel Boxes and Covers
extra long description
RACO 203 4SQ EXTENSION DRWN 1-1/2 D
Features
Provides additional cubic capacity to a box
Long Description
4 In. Square Extension Rings, 1-1/2 In. Deep - Drawn with Conduit KO's1/2-3/4 KO
Special Features
Combination screw heads provide for faster installation
Construction
Drawn
Description
RAC 4SQ EXTENSION DRWN 1-1/2 DEEP 1/2-3/4 KO
Additional Information
Knockouts
1/2 in;3/4 in
pallet quantity
2750
Cable Entry
Knockouts for conduit
Packaging Type
No Packaging
Manufacturer Information
Brand
RACO
GTIN
00050169902035
UPC
050169902035
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Extension Ring
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Mounting
No bracket
Application
Electrical
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat