2054 - Rac Conduit Hanger 1 In RGD/Emt (TS 2)

Raco

  • $4.87 (Each)
  • $4.87 (Each)

  • $487.47 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2054
Manufacturer
Raco
Manufacturer's Part Number
2054
Description
Rac Conduit Hanger 1 In RGD/Emt (TS 2)
Conduit Hangers With Nut and Bolt, Steel, 2 Trade Size, 1 In. Rigid&Imc Size, 1 In. Emt Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
050169020548 / 00050169020548
Weight per unit
0.119 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.87 (Each)
Carton
$4.87 (Each)
Resources
Images
 
 
2054 - Small Image
 
2054 - Large Image
Attachments
 
 
2054 - Specification Sheet
Other Links
 
 
2054 - Other
 
2054 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
2.438 in x 0.875 in x 1.203 in
Descriptions
Product Type
Conduit Hanger 1 In RGD/Emt (TS 2)
extra long description
RACO 2054 CONDUIT HANGER 1 IN RGD/E
Description
RAC CONDUIT HANGER 1 IN RGD/EMT (TS 2)
Long Description
Conduit Hangers with Nut and Bolt, Steel, 2 Trade Size, 1 In. Rigid&IMC Size, 1 In. EMT Size
Construction
One piece hanger with nut and bolt
Special Features
wet or dry locations, pregalvanized finish provides corrosion protection
Additional Information
pallet quantity
10000
Manufacturer Information
Brand
RACO
Manufacturers Part Number
2054
GTIN
00050169020548
UPC
050169020548
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Rigid/IMC and EMT conduit
Packaging
Weight per each
0.119
Carton
1
Uses, Certifications, and Standards
Application
For use in wet or dry locations to support runs of rigid/IMC and EMT conduit from ceilings and walls
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat