2058 - Rac 2" Emt CNDT HNGR

Raco

  • $9.62 (Each)
  • $9.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2058
Manufacturer
Raco
Manufacturer's Part Number
2058
Description
Rac 2" Emt CNDT HNGR
Conduit Hangers With Nut and Bolt, Steel, 5 Trade Size, 2 In. Rigid&Imc Size, 2 In. Emt Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
050169020586 / 00050169020586
Weight per unit
0.252 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.62 (Each)
Resources
Images
 
 
2058 - Small Image
 
2058 - Large Image
Attachments
 
 
2058 - Specification Sheet
Other Links
 
 
2058 - Other
 
2058 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3.875 in x 1.25 in x 2.344 in
Descriptions
Long Description
Conduit Hangers with Nut and Bolt, Steel, 5 Trade Size, 2 In. Rigid&IMC Size, 2 In. EMT Size
Construction
One piece hanger with nut and bolt
Special Features
wet or dry locations, pregalvanized finish provides corrosion protection
Product Type
Conduit Hanger 2 In RGD/Emt (TS 5)
extra long description
RACO 2058 CONDUIT HANGER 2 IN RGD/E
Description
RAC 2" EMT CNDT HNGR
Additional Information
pallet quantity
2400
Manufacturer Information
Manufacturers Part Number
2058
Brand
RACO
GTIN
00050169020586
UPC
050169020586
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Rigid/IMC and EMT conduit
Packaging
Weight per each
0.252
Carton
1
Uses, Certifications, and Standards
Application
For use in wet or dry locations to support runs of rigid/IMC and EMT conduit from ceilings and walls
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat