2058 - Rac 2" Emt CNDT HNGR

Raco

  • $9.43 (Each)
  • $9.43 (Each)
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
2058
Manufacturer
Raco
Manufacturer's Part Number
2058
Description
Rac 2" Emt CNDT HNGR
Conduit Hangers With Nut and Bolt, Steel, 5 Trade Size, 2 In. Rigid&Imc Size, 2 In. Emt Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
050169020586 / 00050169020586
Weight per unit
0.252 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.43 (Each)
Resources
Images
 
 
2058 - Small Image
 
2058 - Large Image
Attachments
 
 
2058 - Specification Sheet
Other Links
 
 
2058 - Other
 
2058 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3.875 in x 1.25 in x 2.344 in
Descriptions
Product Type
Conduit Hanger 2 In RGD/Emt (TS 5)
extra long description
RACO 2058 CONDUIT HANGER 2 IN RGD/E
Description
RAC 2" EMT CNDT HNGR
Long Description
Conduit Hangers with Nut and Bolt, Steel, 5 Trade Size, 2 In. Rigid&IMC Size, 2 In. EMT Size
Construction
One piece hanger with nut and bolt
Special Features
wet or dry locations, pregalvanized finish provides corrosion protection
Additional Information
pallet quantity
2400
Manufacturer Information
Manufacturers Part Number
2058
Brand
RACO
GTIN
00050169020586
UPC
050169020586
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Rigid/IMC and EMT conduit
Packaging
Weight per each
0.252
Carton
1
Uses, Certifications, and Standards
Application
For use in wet or dry locations to support runs of rigid/IMC and EMT conduit from ceilings and walls
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2058.
Jump To:

Cross Referenced

These items are similar to 2058 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHB5 AFC Cable Systems n/a
CHB5US American Fittings 00662364520138
H200WB Appleton Electric 00781381454902
H-200 Appleton Electric n/a
H-200W/B Appleton Electric n/a
H-6WBS Appleton Electric n/a
CH-500-B APPOZGCOMM 00687855275007
2050 Arlington 00018997020505
2250 Arlington 00018997225009
BL1450 Eaton B-Line 00781011198060
BL-1450 Eaton B-Line 00078101119808
2150 Bridgeport Fittings 00781747021502
2050 Bridgeport Fittings n/a
2150-S Bridgeport Fittings 00781747221506
5B Eaton Crouse-Hinds 00784564200051
5BSS Eaton Crouse-Hinds 00662277012126
PH200B LH Dottie 00781002283324
67820 Halex n/a
5-WBA Madison Electric 00784297150661
5-WBAS Madison Electric 00784297014963
5 Minerallac 00784610100052
5B Minerallac 00784610120050
CH500B Neer n/a
CH-500-B Neer n/a
H5WBS O-Z Gedney 00783126248654
CH500B O-Z Gedney n/a
H-6WBS O-Z Gedney n/a
H-6-WBS O-Z Gedney 00783126248753
H200WB Producto Electric Corp. 00785244220055
2058 Raco 00050169020586
CH200 Raco n/a
8366H Regal n/a
15CS Sepco n/a
6H5B Thomas & Betts 00785991504965
CH-5-WBA Thomas & Betts n/a
6H5 Thomas & Betts 00785991504941
6H5B-SS Thomas & Betts 00785991505351
606 Topaz 00751338158900
616 Topaz 00751338160002

* All prices subject to change.

Begin Live Chat