2061 - Rac 4" Emt CNDT HNGR

Raco

  • $55.40 (Each)
  • $55.40 (Each)
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
2061
Manufacturer
Raco
Manufacturer's Part Number
2061
Description
Rac 4" Emt CNDT HNGR
Conduit Hangers With Nut and Bolt, Steel, 9 Trade Size, 4 In. Rigid&Imc Size, 4 In. Emt Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
050169020616 / 00050169020616
Weight per unit
0.753 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.40 (Each)
Resources
Other Links
 
 
2061 - Other
 
2061 - Other
Images
 
 
2061 - Large Image
 
2061 - Small Image
Attachments
 
 
2061 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
7 in x 1.75 in x 5.12 in
Descriptions
Long Description
Conduit Hangers with Nut and Bolt, Steel, 9 Trade Size, 4 In. Rigid&IMC Size, 4 In. EMT Size
Construction
One piece hanger with nut and bolt
Special Features
wet or dry locations, pregalvanized finish provides corrosion protection
Product Type
Conduit Hanger 4 In RGD/Emt (TS 9)
extra long description
RACO 2061 CONDUIT HANGER 4 IN RGD/E
Description
RAC 4" EMT CNDT HNGR
Additional Information
pallet quantity
1000
Manufacturer Information
Manufacturers Part Number
2061
Brand
RACO
GTIN
00050169020616
UPC
050169020616
Taxonomies, Classifications, and Categories
Type
Rigid/IMC and EMT conduit
Category Description
CABLE & PIPE TRANSITS
Packaging
Weight per each
0.753
Carton
1
Uses, Certifications, and Standards
Application
For use in wet or dry locations to support runs of rigid/IMC and EMT conduit from ceilings and walls
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2061.
Jump To:

Cross Referenced

These items are similar to 2061 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHB9 AFC Cable Systems n/a
CHB9US American Fittings 00662364520213
H400WB Appleton Electric 00781381455305
H-400 Appleton Electric n/a
H-400W/B Appleton Electric n/a
H-400WBS Appleton Electric n/a
CH-900-B APPOZGCOMM 00687855279005
2090 Arlington 00018997020901
BL1490 Eaton B-Line 00781011198107
BL-1490 Eaton B-Line 00078101119815
2190 Bridgeport Fittings 00781747021908
2090 Bridgeport Fittings n/a
2190-S Bridgeport Fittings 00781747221902
9B Eaton Crouse-Hinds 00784564200099
9BSS Eaton Crouse-Hinds 00662277012164
PH400B LH Dottie 00781002283386
67890B Halex 00051411678906
9-WBA Madison Electric 00784297150708
9-WBAS Madison Electric 00784297015007
9B Minerallac 00784610120098
CH900B Neer n/a
CH-900-B Neer n/a
H9WBS O-Z Gedney 00783126249057
CH900B O-Z Gedney n/a
H-9WBS O-Z Gedney n/a
H400WB Producto Electric Corp. 00785244240053
2061 Raco 00050169020616
CH400 Raco n/a
8370H Regal n/a
19CS Sepco n/a
6H9B Thomas & Betts 00785991505122
6H9 Thomas & Betts 00785991505108
CH-9-WBA Thomas & Betts n/a
6H9B-SS Thomas & Betts 00785991505436
610 Topaz 00751338159303
620 Topaz 00751338160408

* All prices subject to change.

Begin Live Chat