2081 - Rac 3/8" MC 1H Strap

Raco

  • $1.58 (Each)
  • $1.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2081
Manufacturer
Raco
Manufacturer's Part Number
2081
Description
Rac 3/8" MC 1H Strap
One Hole Strap Steel, 3/8 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
31162310 - Mounting straps
UPC/GTIN
050169020814 / 00050169020814
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.58 (Each)
Resources
Images
 
 
2081 - Small Image
 
2081 - Large Image
 
2081 - Large Image
 
2081 - Large Image
Attachments
 
 
2081 - Specification Sheet
Other Links
 
 
2081 - Other
 
2081 - Other
 
2081 - Other
 
2081 - Other
 
2081 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Finish
Zinc Plated
Dimensions and Weight
Height
0.545
Width
0.57
Length
1.347
Size
1.347 in x 0.57 in x 0.545 in
Descriptions
Long Description
One Hole Strap Steel, 3/8 In. Trade Size
Product Type
Commercial Fittings
Construction
ONE PIECE
Special Features
Zinc electro plated, snaps onto conduit allowing easy positioning and mounting, oversized bolt hole provides quick and easy alignment
extra long description
RACO 2081 STRAP AC/MC 1-HOLE 3/8 IN
Description
RAC 3/8" MC 1H STRAP
Additional Information
pallet quantity
48000
Conduit Type
Armored Cable/Metal Clad (AC/MC)
fitting type
Straps
Manufacturer Information
Manufacturers Part Number
2081
Brand
RACO
GTIN
00050169020814
UPC
050169020814
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
One hole, push on, AC/MC Cable
Trade Size
Trade Size
3/8 in
Packaging
Weight per each
0.014
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat