2083 - Rac 3/4" Emt 1H Strap

Raco

  • $2.70 (Each)
  • $2.70 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2083
Manufacturer
Raco
Manufacturer's Part Number
2083
Description
Rac 3/4" Emt 1H Strap
One Hole Push On Straps Steel, 3/4 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel One Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
31162310 - Mounting straps
UPC/GTIN
050169020838 / 00050169020838
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.70 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
2083 - Small Image
 
2083 - Large Image
 
2083 - Large Image
 
2083 - Large Image
Other Links
 
 
2083 - Other
 
2083 - Other
 
2083 - Other
 
2083 - Other
 
2083 - Other
Attachments
 
 
2083 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Finish
Zinc Plated
Dimensions and Weight
Width
0.632
Height
0.961
Length
1.99
Size
1.99 in x 0.632 in x 0.961 in
Descriptions
Product Type
Commercial Fittings
extra long description
RACO 2083 STRAP EMT 1-HOLE 3/4 IN S
Description
RAC 3/4" EMT 1H STRAP
Long Description
One Hole Push on Straps Steel, 3/4 In. Trade Size
Construction
ONE PIECE
Special Features
Zinc electro plated, snaps onto conduit allowing easy positioning and mounting, oversized bolt hole provides quick and easy alignment
Additional Information
pallet quantity
24000
Conduit Type
EMT
fitting type
Straps
Manufacturer Information
Manufacturers Part Number
2083
Brand
RACO
GTIN
00050169020838
UPC
050169020838
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
One hole, push on, EMT
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.044
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat