2084 - Rac 1" Emt 1H Strap

Raco

  • $4.22 (Each)
  • $4.22 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2084
Manufacturer
Raco
Manufacturer's Part Number
2084
Description
Rac 1" Emt 1H Strap
One Hole Push On Straps Steel, 1 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel One Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
31162310 - Mounting straps
UPC/GTIN
050169020845 / 00050169020845
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.22 (Each)
Resources
Images
 
 
2084 - Small Image
 
2084 - Large Image
 
2084 - Large Image
 
2084 - Large Image
Attachments
 
 
2084 - Specification Sheet
Other Links
 
 
2084 - Other
 
2084 - Other
 
2084 - Other
 
2084 - Other
 
2084 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Finish
Zinc Plated
Dimensions and Weight
Width
0.73
Height
1.23
Length
2.334
Size
2.334 in x 0.73 in x 1.23 in
Descriptions
Product Type
Commercial Fittings
extra long description
RACO 2084 STRAP EMT 1-HOLE 1 IN STE
Long Description
One Hole Push on Straps Steel, 1 In. Trade Size
Construction
ONE PIECE
Special Features
Zinc electro plated, snaps onto conduit allowing easy positioning and mounting, oversized bolt hole provides quick and easy alignment
Description
RAC 1" EMT 1H STRAP
Additional Information
pallet quantity
24000
Conduit Type
EMT
fitting type
Straps
Manufacturer Information
Manufacturers Part Number
2084
Brand
RACO
GTIN
00050169020845
UPC
050169020845
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
One hole, push on, EMT
Trade Size
Trade Size
1 in
Packaging
Weight per each
0.065
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat