2126 - Rac 1-1/2" Emt Insltd Set Screw Conn

Raco

  • $74.60 (Each)
  • $74.60 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2126
Manufacturer
Raco
Manufacturer's Part Number
2126
Description
Rac 1-1/2" Emt Insltd Set Screw Conn
Set-Screw Connector, Insulated, Steel, 1-1/2 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
050169021262 / 00050169021262
Weight per unit
0.425 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.60 (Each)
Resources
Images
 
 
2126 - Small Image
 
2126 - Large Image
Attachments
 
 
2126 - Specification Sheet
Other Links
 
 
2126 - Other
 
2126 - Other
 
2126 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Height
1.768
Width
1.768
Length
2.51
Descriptions
Long Description
SET-SCREW CONNECTOR, INSULATED, STEEL, 1-1/2 IN. TRADE SIZE
Product Type
Commercial Fittings
Special Features
provides a concrete tight connection when taped;tri-head screws;zinc electro plated
extra long description
RACO 2126 EMT SET SCREW CONN INSUL
Description
RAC 1-1/2" EMT INSLTD SET SCREW CONN
Additional Information
Wall Thickness
0.07
pallet quantity
3840
fitting type
Connectors
Conduit Type
EMT
Insulation Type
Insulated
installation type
Screw
Manufacturer Information
Manufacturers Part Number
2126
Brand
RACO
GTIN
00050169021262
UPC
050169021262
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw connector, insulated, EMT
Trade Size
Trade Size
1-1/2 in
Packaging
Weight per each
0.425
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat