2156 - Rac 4" Emt Se Screw CPLG

Raco

  • $12.36 (Each)
  • $12.36 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2156
Manufacturer
Raco
Manufacturer's Part Number
2156
Description
Rac 4" Emt Se Screw CPLG
RGD/Imc Set Screw Insulated Connectors Steel, 1 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
050169021569 / 00050169021569
Weight per unit
2.578 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.36 (Each)
Resources
Images
 
 
2156 - Small Image
 
2156 - Large Image
Attachments
 
 
2156 - Specification Sheet
Other Links
 
 
2156 - Other
 
2156 - Other
 
2156 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
4.724
Descriptions
Long Description
RGD/IMC Set Screw Insulated Connectors Steel, 1 In. Trade Size
Product Type
Commercial Fittings
Special Features
provides a concrete tight connection when taped;UL listed for use with Rigid/IMC conduit;zinc electro plated
extra long description
RACO 2156 COUPLING RGD/EMT SET SCRE
Description
RAC 4" EMT SE SCREW CPLG
Additional Information
Wall Thickness
0.115
pallet quantity
448
fitting type
Couplings
Conduit Type
EMT
installation type
Screw
Manufacturer Information
Manufacturers Part Number
2156
Brand
RACO
GTIN
00050169021569
UPC
050169021569
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw coupling, EMT
Trade Size
Trade Size
4 in
Packaging
Weight per each
2.578
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat