231 - 4SQ 2-1/8"DP WLD Box 1/2-3/4"Ko

Raco

  • $7.08 (Each)
  • $7.08 (Each)

Availability: Currently Out Of Stock
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
231
Manufacturer
Raco
Manufacturer's Part Number
231
Description
4SQ 2-1/8"DP WLD Box 1/2-3/4"Ko
4 In. Square Boxes, 2-1/8 In. Deep - Welded With Conduit Ko'S 1/2-3/4 Ko
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
050169902318 / 00050169902318
Weight per unit
0.894 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.08 (Each)
Resources
Images
 
 
231 - Large Image
 
231 - Small Image
Other Links
 
 
231 - Other
 
231 - Other
 
231 - Other
Attachments
 
 
231 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
4
Width
4
Descriptions
Description
4SQ 2-1/8"DP WLD BOX 1/2-3/4"KO
Product Type
Steel Boxes and Covers
extra long description
RACO 231 4SQ BOX WELDED 2-1/8 DEEP
Long Description
4 In. Square Boxes, 2-1/8 In. Deep - Welded with Conduit KO's 1/2-3/4 KO
Special Features
Combination cover screw heads provide for faster mudring/cover installation
Construction
Welded
Additional Information
Knockouts
1/2 in;3/4 in
pallet quantity
1750
Cable Entry
Knockouts for conduit
Packaging Type
No Packaging
Manufacturer Information
Brand
RACO
GTIN
00050169902318
UPC
050169902318
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
BOX
Packaging
Weight per each
0.894
Carton
1
Uses, Certifications, and Standards
Application
Electrical
Mounting
No bracket
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 231.
Jump To:

Cross Referenced

These items are similar to 231 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP-436 Eaton B-Line n/a
TP432 Eaton Crouse-Hinds 00786189104325
52171-3/4 Garvin Industries n/a
4SD34 O-Z Gedney 00687855751051
231 Raco 00050169902318
52171-3/4 Thomas & Betts 00785991167108
D4454 Topaz 00751338867239

* All prices subject to change.

Begin Live Chat