232 - Rac 4SQ 2-1/8"DP WLD RSD GRND Box 1/2-3/4" Ko

Raco

  • $4.19 (Each)
  • $4.19 (Each)
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
232
Manufacturer
Raco
Manufacturer's Part Number
232
Description
Rac 4SQ 2-1/8"DP WLD RSD GRND Box 1/2-3/4" Ko
4 In. SQ. Boxes, 2-1/8 In. Deep - Welded With Conduit Ko'S, 600V, Raisedground
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
050169902325 / 00050169902325
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.19 (Each)
Resources
Images
 
 
232 - Large Image
 
232 - Large Image
 
232 - Large Image
Other Links
 
 
232 - Other
 
232 - Other
 
232 - Other
 
232 - Other
 
232 - Other
Attachments
 
 
232 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
2.188 in x 4.000 in x 4.000 in
Width
4
Descriptions
Product Type
Steel Boxes and Covers
extra long description
RACO 232 4SQ BOX WELDED 2-1/8 DEEP
Description
RAC 4SQ 2-1/8"DP WLD RSD GRND BOX 1/2-3/4" KO
Long Description
4 In. Sq. Boxes, 2-1/8 In. Deep - Welded with Conduit KO's, 600V,RaisedGround
Special Features
Patented TKO 1/2" & 3/4" eccentric knockouts (Per U.L. 514-A;suitable for use without a bonding jumper in circuits above or below 250 volts); combination cover screw heads provide for faster mudring/cover installation; raised ground provision in back of box
Construction
Welded
Additional Information
Knockouts
1/2 in;1/2 - 3/4 in Combination (TKO)
pallet quantity
1750
Cable Entry
Knockouts for conduit
Packaging Type
No Packaging
Manufacturer Information
Brand
RACO
GTIN
00050169902325
UPC
050169902325
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
BOX
Packaging
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
standard
UL Listed;Buy American Act Compliant (All status valid till December 2024)
Application
Electrical
Mounting
No bracket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 232.
Jump To:

Cross Referenced

These items are similar to 232 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SDEK Appleton Electric 00687855771264
4SDSPL Appleton Electric 00687855751105
TP404 Eaton Crouse-Hinds 00786189104042
TP430 Eaton Crouse-Hinds n/a
TP403 Eaton Crouse-Hinds 00786189104035
TP434 Eaton Crouse-Hinds 00786189104349
4SDB-50 Orbit Industries 00835243000902
4SDB-50/75 Orbit Industries 00835243000926
4SDB-MKO Orbit Industries 00835243001169
4SDEK O-Z Gedney n/a
4SDSPL O-Z Gedney n/a
232 Raco 00050169902325
4SDW12 Thomas & Betts 00781720041565
521711/23/4E30 Thomas & Betts n/a
521711234E Thomas & Betts 00785991167115
521711234 Thomas & Betts n/a
4SDWSPL Thomas & Betts 00781720041572
52171 1/2 3/4 E Thomas & Betts n/a
B8546 Topaz 00751338871403

* All prices subject to change.

Begin Live Chat