2903 - Rac 3/4" Emt Compression Conn

Raco

  • $1.88 (Each)
  • $1.88 (Each)

  • $187.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2903
Manufacturer
Raco
Manufacturer's Part Number
2903
Description
Rac 3/4" Emt Compression Conn
Compression Connector, Uninsulated, Steel, 3/4 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
050169029039 / 00050169029039
Weight per unit
0.174 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.88 (Each)
Carton
$1.88 (Each)
Resources
Images
 
 
2903 - Small Image
 
2903 - Large Image
Attachments
 
 
2903 - Specification Sheet
Other Links
 
 
2903 - Other
 
2903 - Other
 
2903 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
1.28
Descriptions
Product Type
Commercial Fittings
extra long description
RACO 2903 EMT COMPR CONNECTOR 3/4 I
Long Description
COMPRESSION CONNECTOR, UNINSULATED, STEEL, 3/4 IN. TRADE SIZE
Special Features
Zinc electro plated
Description
RAC 3/4" EMT COMPRESSION CONN
Additional Information
pallet quantity
10000
fitting type
Connectors
Conduit Type
EMT
installation type
Screw
Insulation Type
UNINSULATED
Manufacturer Information
Brand
RACO
Manufacturers Part Number
2903
GTIN
00050169029039
UPC
050169029039
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression connector, uninsulated, EMT
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.174
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat