2904 - Rac 1" Emt Compression Conn

Raco

  • $2.83 (Each)
  • $2.83 (Each)

  • $282.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2904
Manufacturer
Raco
Manufacturer's Part Number
2904
Description
Rac 1" Emt Compression Conn
Emt Compression Uninsulated Connectors Steel, 1 In. Trade Size 1/2IN TO4 In Connectors
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
050169029046 / 00050169029046
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.83 (Each)
Carton
$2.82 (Each)
Resources
Images
 
 
2904 - Small Image
 
2904 - Large Image
Attachments
 
 
2904 - Specification Sheet
Other Links
 
 
2904 - Other
 
2904 - Other
 
2904 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
1.9
Descriptions
Product Type
Commercial Fittings
extra long description
RACO 2904 EMT COMPR CONNECTOR 1 IN
Description
RAC 1" EMT COMPRESSION CONN
Long Description
EMT COMPRESSION UNINSULATED CONNECTORS STEEL, 1 IN. TRADE SIZE 1/2IN TO4 IN CONNECTORS
Special Features
Zinc electro plated
Additional Information
pallet quantity
4800
fitting type
Connectors
Conduit Type
EMT
installation type
Screw
Insulation Type
UNINSULATED
Manufacturer Information
Brand
RACO
Manufacturers Part Number
2904
GTIN
00050169029046
UPC
050169029046
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression connector, uninsulated, EMT
Trade Size
Trade Size
1 in
Packaging
Weight per each
0.26
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat