2905 - Rac 1-1/4" Emt Compression Conn

Raco

  • $97.88 (Each)
  • $97.88 (Each)

  • $9,788.19 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2905
Manufacturer
Raco
Manufacturer's Part Number
2905
Description
Rac 1-1/4" Emt Compression Conn
Compression Connector, Uninsulated, Steel, 1-1/4 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
050169029053 / 00050169029053
Weight per unit
0.399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.88 (Each)
Carton
$97.88 (Each)
Resources
Images
 
 
2905 - Small Image
 
2905 - Large Image
Attachments
 
 
2905 - Specification Sheet
Other Links
 
 
2905 - Other
 
2905 - Other
 
2905 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
2.1
Descriptions
Product Type
Commercial Fittings
extra long description
RACO 2905 EMT COMPR CONNECTOR 1-1/4
Description
RAC 1-1/4" EMT COMPRESSION CONN
Long Description
COMPRESSION CONNECTOR, UNINSULATED, STEEL, 1-1/4 IN. TRADE SIZE
Special Features
Zinc electro plated
Additional Information
Conduit Type
EMT
pallet quantity
2500
fitting type
Connectors
installation type
Screw
Insulation Type
UNINSULATED
Manufacturer Information
Brand
RACO
Manufacturers Part Number
2905
GTIN
00050169029053
UPC
050169029053
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression connector, uninsulated, EMT
Trade Size
Trade Size
1-1/4 in
Packaging
Weight per each
0.399
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat