3424 - Rac 1" 90D LT Conn

Raco

  • $44.96 (Each)
  • $44.96 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3424
Manufacturer
Raco
Manufacturer's Part Number
3424
Description
Rac 1" 90D LT Conn
90 Degrees Uninsulated Connectors Steel/Malleable Iron, 1 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
050169034248 / 00050169034248
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.96 (Each)
Resources
Images
 
 
3424 - Small Image
 
3424 - Large Image
 
3424 - Video
Attachments
 
 
3424 - Specification Sheet
Other Links
 
 
3424 - Other
 
3424 - Other
 
3424 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel/malleable iron
Material, Color, and Finish
Color
Silver
Finish
Zinc Plated
Dimensions and Weight
Size
3.25 in x 1.719 in x 2.9 in
Descriptions
Product Type
Commercial Fittings
extra long description
RACO 3424 LIQUIDTIGHT CONNECTOR 90
Long Description
90 Degrees Uninsulated Connectors Steel/Malleable Iron, 1 In. Trade Size
Special Features
heavy duty locknut;patented split gland-ring assures perfect seal and quick installation;reusable components;sealing washer included;Zinc electro plated
Description
RAC 1" 90D LT CONN
Additional Information
media
Yes
pallet quantity
3150
fitting type
Connectors
Conduit Type
Liquidtight
Insulation Type
UNINSULATED
Manufacturer Information
Manufacturers Part Number
3424
Brand
RACO
GTIN
00050169034248
UPC
050169034248
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
90 degree, uninsulated, liquidtight and Type B
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
environmental conditions
Wet location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat