3442 - Rac 1/2 45D Liq-Tite Conn

Raco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3442
Manufacturer
Raco
Manufacturer's Part Number
3442
Description
Rac 1/2 45D Liq-Tite Conn
45 Degrees Uninsulated Connectors Steel/Malleable Iron, 1/2 In. Tradesize
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
050169034422 / 00050169034422
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
3442 - Small Image
 
3442 - Large Image
 
3442 - Video
Attachments
 
 
3442 - Specification Sheet
Other Links
 
 
3442 - Other
 
3442 - Other
 
3442 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel/malleable iron
Material, Color, and Finish
Color
Silver
Finish
Zinc Plated
Dimensions and Weight
Size
1.313 in x 1.313 in x 2.563 in
Descriptions
Product Type
Commercial Fittings
extra long description
RACO 3442 LIQUIDTIGHT CONNECTOR 45
Long Description
45 Degrees Uninsulated Connectors Steel/Malleable Iron, 1/2 In. TradeSize
Special Features
heavy duty locknut;patented split gland-ring assures perfect seal and quick installation;reusable components;sealing washer included;Zinc electro plated
Description
RAC 1/2 45D LIQ-TITE CONN
Additional Information
media
Yes
Insulation Type
UNINSULATED
pallet quantity
8000
fitting type
Connectors
Conduit Type
Liquidtight
Manufacturer Information
Manufacturers Part Number
3442
Brand
RACO
GTIN
00050169034422
UPC
050169034422
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
45 degree, uninsulated, liquidtight and Type B
Packaging
Weight per each
25
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL 514B
environmental conditions
Wet location
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat