71201 - Rac 4" NM RND Saddle BX

Raco

  • $8.00 (Each)
  • $8.00 (Each)

  • $192.00 (Per 24)

  • $800.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
71201
Manufacturer
Raco
Manufacturer's Part Number
7120-1
Description
Rac 4" NM RND Saddle BX
Saddle Box® 4 In. Round Ceiling Fan and Fixture Box - Fornonmetallicsheathed Cable or Conduit 24PK
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
050169712016 / 00050169712016
Weight per unit
6.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.00 (Each)
Standard Packaging
$192.00 (Per 24)
Resources
Images
 
 
71201 - Large Image
 
71201 - Large Image
 
71201 - Large Image
 
71201 - Large Image
 
71201 - Small Image
 
71201 - Video
Attachments
 
 
71201 - Specification Sheet
Other Links
 
 
71201 - Other
 
71201 - Other
 
71201 - Other
 
71201 - Other
 
71201 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
4 in
Descriptions
Product Type
Non-Metallic Boxes & Covers
extra long description
RACO 7120-1 4IN ROUND NM CEILING SA
Long Description
SADDLE BOX® 4 In. Round Ceiling Fan and Fixture Box - ForNonmetallicSheathed Cable or Conduit 24pk
Special Features
For new or old work ceiling fan and fixture installations, for NMSC or conduit, rated for 70 lb fan and 210 lb static fixture, self-gripping, wire entry clamps, mounting hardware and instructions included
Description
RAC 4" NM RND SADDLE BX
Additional Information
pallet quantity
1680
Knockouts
NO
Cable Entry
Pry-in
media
Yes
Manufacturer Information
Brand
RACO
Manufacturers Part Number
7120-1
GTIN
00050169712016
UPC
050169712016
Taxonomies, Classifications, and Categories
Type
BOX
Category Description
PLASTIC BOXES
Packaging
Weight per each
6.19
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat