779 - Rac 4SQ 3/4"RSD 2G Mud Ring

Raco

  • $2.85 (Each)
  • $2.85 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
779
Manufacturer
Raco
Manufacturer's Part Number
779
Description
Rac 4SQ 3/4"RSD 2G Mud Ring
4 In. Square Two Device and Tile Covers, Raised 3/4 In., Drawn
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
050169907795 / 0050169907795 / 00050169907795
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.85 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
779 - Small Image
 
779 - Large Image
Other Links
 
 
779 - Other
 
779 - Other
 
779 - Other
Attachments
 
 
779 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
779
Material, Color, and Finish
Color
Silver
Finish
Unpainted
Dimensions and Weight
Size
0.75 in x 4 in x 4 in
Descriptions
Product Type
Cover
extra long description
RACO 779 4SQ MUD RING TWO DEVICE -
Description
RAC 4SQ 3/4"RSD 2G MUD RING
Long Description
4 In. Square Two Device and Tile Covers, Raised 3/4 In., Drawn
Construction
Drawn
Special Features
For two wiring devices; angled mounting slots allow for correction of box misalignment
Additional Information
Packaging Type
No Packaging
number of outlet
2
pallet quantity
6250
Manufacturer Information
Brand
RACO
GTIN
00050169907795
UPC
050169907795
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Mud Ring
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat