779 - Rac 4SQ 3/4"RSD 2G Mud Ring

Raco

  • $2.82 (Each)
  • $2.82 (Each)
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
779
Manufacturer
Raco
Manufacturer's Part Number
779
Description
Rac 4SQ 3/4"RSD 2G Mud Ring
4 In. Square Two Device and Tile Covers, Raised 3/4 In., Drawn
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
050169907795 / 0050169907795 / 00050169907795
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.82 (Each)
Resources
Images
 
 
779 - Small Image
 
779 - Large Image
Attachments
 
 
779 - Specification Sheet
Other Links
 
 
779 - Other
 
779 - Other
 
779 - Other
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
779
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Unpainted
Dimensions and Weight
Size
0.75 in x 4 in x 4 in
Descriptions
Long Description
4 In. Square Two Device and Tile Covers, Raised 3/4 In., Drawn
Construction
Drawn
Special Features
For two wiring devices; angled mounting slots allow for correction of box misalignment
Product Type
Steel Boxes and Covers
extra long description
RACO 779 4SQ MUD RING TWO DEVICE -
Description
RAC 4SQ 3/4"RSD 2G MUD RING
Additional Information
number of outlet
2
pallet quantity
6250
Packaging Type
No Packaging
Manufacturer Information
Brand
RACO
GTIN
00050169907795
UPC
050169907795
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Mud Ring
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;Buy American Act Compliant (All status valid till December 2024)
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 779.
Jump To:

Cross Referenced

These items are similar to 779 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8470 Appleton Electric 00687855777006
212 Eaton B-Line 00782051396416
TP500 Eaton Crouse-Hinds 00786189105001
TP534 Eaton Crouse-Hinds 00786189105346
52C18 Garvin Industries 00785592520456
42075 Orbit Industries 00835243000148
847-75 O-Z Gedney 00687855768608
779 Raco 00050169907795
52C18 Thomas & Betts 00785991139006
404A Thomas & Betts n/a
52C5234 Thomas & Betts 00785991140408
52-C-62 Thomas & Betts 00785991140705
R2244 Topaz 00751338867345

* All prices subject to change.

Begin Live Chat