803 - Rac 4SQ CVR (2)TG SW

Raco

  • $5.27 (Each)
  • $5.27 (Each)

  • $52.71 (Per 10)

  • $527.06 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
803
Manufacturer
Raco
Manufacturer's Part Number
N/A
Description
Rac 4SQ CVR (2)TG SW
Square Surface Cover, Raised; Box Size 4 Inch; (2) Toggle Switch; 1/2 Inch Raised; Capacity 7.3 Cu Inch; Pre Galvanized 0.0625 Inch Steel; Standard Package 10; Approval Ul 514-A, Csa C22.2; Raco[R] Brand
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
4 SQ Boxes
UNSPSC
-
UPC/EAN/GTIN
05016900803
Weight per unit
0.433 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.27 (Each)
Carton
$52.71 (Per 10)
Resources
Attachments
 
 
803 - Specification Sheet
Images
 
 
803 - Small Image
 
803 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PRE GALVANIZED 0.0625 INCH STEEL
Descriptions
Commodity Description
Outlet Boxes, etc. - Steel
Long Description
SQUARE SURFACE COVER, RAISED; BOX SIZE 4 INCH; (2) TOGGLE SWITCH; 1/2 INCH RAISED; CAPACITY 7.3 CU INCH; PRE GALVANIZED 0.0625 INCH STEEL; STANDARD PACKAGE 10; APPROVAL UL 514-A, CSA C22.2; RACO[R] BRAND
Description
RAC 4SQ CVR (2)TG SW
Additional Information
Opening Type
(2) TOGGLE SWITCH
Raised
1/2 INCH
Manufacturer Information
Brand
RACO
Taxonomies, Classifications, and Categories
Type
RAISED
Category Description
4 SQ BOXES
Packaging
Standard Package
10 A
Weight per each
0.433
Carton
10
Uses, Certifications, and Standards
Capacity
7.3 CU INCH
Approval
UL 514-A, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat