803C - Rac 4SQ CVR (2)TG SW

Raco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
803C
Manufacturer
Raco
Manufacturer's Part Number
803C
Description
Rac 4SQ CVR (2)TG SW
4 In. Square Exposed Work Covers - Raised 1/2 In., 2 Toggle Switches
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
050169999752 / 0050169999752 / 00050169999752
Weight per unit
0.422 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
803C - Large Image
 
803C - Small Image
 
803C - Large Image
 
803C - Large Image
 
803C - Large Image
Attachments
 
 
803C - Specification Sheet
Other Links
 
 
803C - Other
 
803C - Other
 
803C - Other
 
803C - Other
 
803C - Other
 
803C - Other
 
803C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
803C
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Unpainted
Dimensions and Weight
Size
0.563 in x 4.125 in x 4.125 in
Descriptions
Description
4SQ CVR (2)TG SW
extra long description
RACO 803C 4SQ EXP COVER - 2 TOGGLES
Product Type
Steel Boxes and Covers
Long Description
4 In. Square Exposed Work Covers - Raised 1/2 In., 2 Toggle Switches
Construction
Drawn
Special Features
For two toggle switches
Additional Information
number of outlet
2
pallet quantity
3780
Packaging Type
Polybag
Manufacturer Information
Brand
RACO
Manufacturers Part Number
803C
GTIN
00050169999752
UPC
050169999752
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Exposed Cover
Packaging
Weight per each
0.422
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat