832 - Rac 4-11/16"SQ BLNK FLT CVR

Raco

  • $3.11 (Each)
  • $3.11 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
832
Manufacturer
Raco
Manufacturer's Part Number
832
Description
Rac 4-11/16"SQ BLNK FLT CVR
4-11/16 In. Square Covers, Flat, Blank
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
050169908327 / 00050169908327
Weight per unit
0.399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.11 (Each)
Resources
Images
 
 
832 - Small Image
 
832 - Large Image
Attachments
 
 
832 - Specification Sheet
Other Links
 
 
832 - Other
 
832 - Other
 
832 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
832
Material, Color, and Finish
Finish
Galvanized
Color
Gray
Dimensions and Weight
Size
0.063 in x 4.688 in x 4.688 in
Descriptions
Long Description
4-11/16 In. Square Covers, Flat, Blank
Product Type
Steel Boxes and Covers
extra long description
RACO 832 4-11/16 COVER FLAT - BLANK
Description
RAC 4-11/16"SQ BLNK FLT CVR
Additional Information
pallet quantity
5600
Manufacturer Information
Brand
RACO
GTIN
00050169908327
UPC
050169908327
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Flat Cover
Packaging
Weight per each
0.399
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat