838 - Rac 4-11/16"SQ 3/4"RSD 1G Mud Ring

Raco

  • $9.44 (Each)
  • $9.44 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
838
Manufacturer
Raco
Manufacturer's Part Number
838
Description
Rac 4-11/16"SQ 3/4"RSD 1G Mud Ring
4-11/16 In. Square Single Device and Tile Covers, Raised 3/4 In.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
050169008386 / 0050169008386 / 00050169008386
Weight per unit
0.392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.44 (Each)
Resources
Images
 
 
838 - Small Image
 
838 - Large Image
Attachments
 
 
838 - Specification Sheet
Other Links
 
 
838 - Other
 
838 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
838
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Unpainted
Dimensions and Weight
Size
0.75 in x 4.688 in x 4.688 in
Descriptions
Long Description
4-11/16 In. Square Single Device and Tile Covers, Raised 3/4 In.
Construction
Drawn
Special Features
For single wiring device; angled mounting slots allow for correction of box misalignment
Product Type
4-11/16 Mud RNG Sngle Dev - Raised 3/4
extra long description
RACO 838 4-11/16 MUD RNG SNGLE DEV
Description
RAC 4-11/16"SQ 3/4"RSD 1G MUD RING
Additional Information
number of outlet
1
pallet quantity
4050
Manufacturer Information
Brand
RACO
GTIN
00050169008386
UPC
050169008386
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Mud Ring
Packaging
Weight per each
0.392
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Raised device covers are used for mounting switches or receptacles
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat