9013R - Rac 16" Adj MNT BRKT

Raco

  • $13.12 (Each)
  • $13.12 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9013R
Manufacturer
Raco
Manufacturer's Part Number
9013R
Description
Rac 16" Adj MNT BRKT
Adjustable Box Mounting Brace - For 4 In. and 4-11/16 In. Square Boxes, Adjusts From 10-3/8 In. to 18 In., 1-1/2 In. or 2-1/8 In. Deep Boxes
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
050169990131 / 0050169990131 / 00050169990131
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.12 (Each)
Resources
Images
 
 
9013R - Small Image
 
9013R - Large Image
 
9013R - Large Image
 
9013R - Large Image
 
9013R - Large Image
Attachments
 
 
9013R - Specification Sheet
Other Links
 
 
9013R - Other
 
9013R - Other
 
9013R - Other
 
9013R - Other
 
9013R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
0.43 in x 16 in x 1.75 in
Descriptions
Product Type
Steel Box Support Products & Accessories
extra long description
RACO 9013R MNTNG BKT ADJ 16IN SPN 1
Long Description
Adjustable Box Mounting Brace - for 4 In. and 4-11/16 In. Square Boxes,Adjusts from 10-3/8 In. to 18 In., 1-1/2 In. or 2-1/8 In. Deep Boxes
Special Features
Boxes attach easily to metal stud with self-tapping screws
Construction
Stamped steel
Description
RAC 16" ADJ MNT BRKT
Additional Information
pallet quantity
6750
Packaging Type
No Packaging
Manufacturer Information
Manufacturers Part Number
9013R
Brand
RACO
GTIN
00050169990131
UPC
050169990131
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
MOUNTING BRACKET
Packaging
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat