9018 - Rac 2PNT STD MNT Box MNT BRKT

Raco

  • $6.38 (Each)
  • $6.38 (Each)

  • $638.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
9018
Manufacturer
Raco
Manufacturer's Part Number
9018
Description
Rac 2PNT STD MNT Box MNT BRKT
Two-Point Box Mounting Bracket, Left or Right Side Stud Mount
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
050169090183 / 00050169090183
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.38 (Each)
Carton
$638.00 (Per 100)
Resources
Images
 
 
9018 - Small Image
 
9018 - Large Image
 
9018 - Large Image
 
9018 - Large Image
Attachments
 
 
9018 - Specification Sheet
Other Links
 
 
9018 - Other
 
9018 - Other
 
9018 - Other
 
9018 - Other
Features
Material
Pre-Galvanized Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3.688 in x 6.625 in x 4.625 in
Descriptions
Product Type
Steel Box Support Products & Accessories
extra long description
RACO 9018 TWO-POINT BOX MOUNITNG BR
Long Description
Two-Point Box Mounting Bracket, Left or Right Side Stud Mount
Special Features
Dual-point mounting ensures a secure, stable installation; can be mounted on right or left side of stud; when properly mounted, the leg cannot be bent by other trades during construction process; mounts 4" or 4-11/16" square boxes to 2-1/2", 3-1/2", 4", and 6" studs; box can be mounted on bracket without raised cover to save time by providing maximum working area inside box; when mounted, drywall ring is brought to within 1/16" of drywall every time and will not break out drywall; Covered by one or more of
Construction
Stamped steel
Description
RAC 2PNT STD MNT BOX MNT BRKT
Additional Information
pallet quantity
9000
Manufacturer Information
Manufacturers Part Number
9018
Brand
RACO
GTIN
00050169090183
UPC
050169090183
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
MOUNTING BRACKET
Packaging
Weight per each
0.19
Carton
100
Uses, Certifications, and Standards
standard
cULus Listed;TAA Compliant (All status valid till December 2024)
Application
Electrical
You must have an account to view stock levels

* All prices subject to change.