996 - Rac 12AWG Solid Pigtail 8 Inch

Raco

  • $10.49 (Each)
  • $10.49 (Each)

  • $10,490.00 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
996
Manufacturer
Raco
Manufacturer's Part Number
996
Description
Rac 12AWG Solid Pigtail 8 Inch
Grounding Pigtails, #12 8IN Solid Insulated Copper Wire, Captive 4-Waycombohead Green Dye Finish Ground Screw One End (25 PC. Bundles)
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Bar Hangers & Outlet Box Accy
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
050169009963 / 0050169009963 / 00050169009963
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.49 (Each)
Carton
$10,490.00 (Per 1,000)
Resources
Images
 
 
996 - Small Image
 
996 - Large Image
Attachments
 
 
996 - Specification Sheet
Other Links
 
 
996 - Other
 
996 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
996
insulation
Yes
Material, Color, and Finish
Color
Green
Dimensions and Weight
Size
8 in x 0.4 in x 0.5 in
Descriptions
Product Type
Steel Box Support Products & Accessories
Long Description
Grounding Pigtails, #12 8in Solid insulated copper wire, captive 4-waycombohead green dye finish ground screw one end (25 pc. Bundles)
Special Features
8" length, #12 solid wire insulated copper wire; 4-way combo head green ground screw captive on one end
extra long description
RACO 996 12AWG SOLID PIGTAIL 8 INCH
Description
RAC 12AWG SOLID PIGTAIL 8 INCH
Additional Information
pallet quantity
80000
Packaging Type
Bundle
Manufacturer Information
Brand
Hubbell--Raco
GTIN
00050169009963
UPC
050169009963
Taxonomies, Classifications, and Categories
Type
Ground Screws
Packaging
Weight per each
0.022
Carton
1000
Uses, Certifications, and Standards
standard
Buy American Act Compliant (All status valid till December 2024)
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat