42710 - Q - Bit Single Gang Hole Cutter - 2-1/8 X 3-5/16"

Rack-A-Tiers

  • $84.23 (Each)
  • $84.23 (Each)

In-Stock: 49 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
42710
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
42710
Description
Q - Bit Single Gang Hole Cutter - 2-1/8 X 3-5/16"
Q-Bit Single Gang Hole Cutter (Line Voltage) - 2 1/8 X 3 5/16
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112800 - Tool attachments and accessories
UPC/GTIN
625912427105 / 00625912427105
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.23 (Each)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
49
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
Q - BIT SINGLE GANG HOLE CUTTER - 2-1/8 X 3-5/16"
Long Description
Q-BIT SINGLE GANG HOLE CUTTER (LINE VOLTAGE) - 2 1/8 X 3 5/16
Product Type
Enclosure Hole Cutter Line Voltage Box
Manufacturer Information
Brand
Rack-A-Tiers
Manufacturers Part Number
42710
GTIN
00625912427105
UPC
625912427105
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.29
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat