47002 - Croc'S JR. Needle Nose Wire Strippers

Rack-A-Tiers

  • $38.74 (Each)
  • $38.74 (Each)

In-Stock: 37 available at other locations ( find a store with stock)
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
47002
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
47002
Description
Croc'S JR. Needle Nose Wire Strippers
Wire Stripper, Strip:#22 to #8 Awg;Bolt:#32 to #8 Awg;#32 to #6 Awg Stripping Capacity, Ergonomic Handle, 0.31 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
625912470026 / 00625912470026
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.74 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
37
Resources
Images
 
 
47002 - Small Image
 
47002 - Large Image
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
CROC'S JR. NEEDLE NOSE WIRE STRIPPERS
Features
The Croc’s Jr. feature the same great ergonomic feel and functionality as the regular Croc’s but in a more compact design. This model serves as an affordable predecessor to the original without skimping on its numerous applications.
Long Description
Wire Stripper, Strip:#22 to #8 AWG;Bolt:#32 to #8 AWG;#32 to #6 AWG Stripping Capacity, Ergonomic Handle, 0.31 lb
Product Type
Wire Stripper
Short Description
Small, Wire Strippers, Croc's Jr. Needle Nose
Special Features
Glow in the Dark Handles;Ergonomic Handle Design for Maximum Comfort;Large Cutting Blades for Easy General Purpose Cuts
Additional Information
Handle Type
Ergonomic
Package Quantity
1 CT;6 Pk
Stripping Capacity
Strip:#22 to #8 AWG;Bolt:#32 to #8 AWG;#32 to #6 AWG
Manufacturer Information
Brand
Rack-A-Tiers
Manufacturers Part Number
47002
GTIN
00625912470026
UPC
625912470026
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.31 lb
Weight per each
0.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat