47030 - Copper Wire Stripper JR.-Used With Hand Drill

Rack-A-Tiers

  • $457.68 (Each)
  • $457.68 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
47030
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
47030
Description
Copper Wire Stripper JR.-Used With Hand Drill
Copper Wire Stripper JR. - Used With Hand Drill
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
625912470309 / 00625912470309
Weight per unit
3.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$457.68 (Each)
Resources
Images
 
 
Image - Large Image
 
Image 2 - Large Image
 
Image 3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Steel
Dimensions and Weight
Length
7 INCH
Descriptions
Product Type
Wire Stripper
Description
COPPER WIRE STRIPPER JR.-USED WITH HAND DRILL
extra long description
ADJUSTABLE TYPE; 7 INCH; 14 AWG MIN. WIRE SIZE; 4/0 AWG MAX. WIRE SIZE; CSA APPROVAL; STEEL BLADE MATERIAL; COPPER WIRE TYPE; OVERALL DIMENSION 3 INCH W X 9 INCH H
Commodity Description
CORDED TOOLS
Additional Information
Overall Dimension 3 Inch W x 9 Inch H
Long Description
WIRE STRIPPER, ADJUSTABLE TYPE; 7 INCH; 14 AWG MIN. WIRE SIZE; 4/0 AWG MAX. WIRE SIZE; CSA APPROVAL; STEEL BLADE MATERIAL; COPPER WIRE TYPE; OVERALL DIMENSION 3 INCH W X 9 INCH H
Additional Information
Maximum Wire Size
4/0 AWG
Wire Type
COPPER
Minimum Wire Size
14 AWG
Manufacturer Information
Manufacturers Part Number
47030
Brand
Rack-A-Tiers
GTIN
00625912470309
UPC
625912470309
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
ADJUSTABLE
Packaging
Weight per each
3.85
Carton
1
Uses, Certifications, and Standards
Approval
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat