55455 - E-Z Roll Wire Rack

Rack-A-Tiers

  • $161.19 (Each)
  • $161.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55455
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
55455
Description
E-Z Roll Wire Rack
Wire Rack, E-Z Roll Type; Rigid Steel Material; Caution Yellow Finish; Durable Construction; Load Rating 150 LB
Slang Terms

Suggest a New Term
Categories
Tools - Retractable Cable Reels Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
24101504 - Hand trucks or accessories
UPC/GTIN
625912554559 / 00625912554559
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.19 (Each)
Resources
Images
 
 
55455 - Small Image
 
55455 - Large Image
Attachments
 
 
55455 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Rigid Steel
Material, Color, and Finish
Finish
Caution Yellow
Descriptions
Product Type
Wire Rack
Description
E-Z ROLL WIRE RACK
extra long description
E-Z ROLL TYPE; RIGID STEEL MATERIAL; CAUTION YELLOW FINISH; DURABLE CONSTRUCTION; LOAD RATING 150 LB
Construction
Durable
Additional Information
LOAD RATING 150 LB
Commodity Description
RETRACTABLE CABLE REELS
Long Description
WIRE RACK, E-Z ROLL TYPE; RIGID STEEL MATERIAL; CAUTION YELLOW FINISH; DURABLE CONSTRUCTION; LOAD RATING 150 LB
Manufacturer Information
Manufacturers Part Number
55455
Brand
Rack-A-Tiers
GTIN
00625912554559
UPC
625912554559
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
E-Z Roll
Packaging
Weight per each
9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat