70160G - Driver Bit - #1 Green Square X 6"

Rack-A-Tiers

  • $6.32 (Each)
  • $6.32 (Each)

  • $63.20 (Per 10)

In-Stock: 72 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70160G
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70160G
Description
Driver Bit - #1 Green Square X 6"
Color Coded Drive Bit, #1 Size; Green Finish; 6 Inch Overall Length; Square Screwdriver Bit Type; Robertson[R] Brand
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
625912701601 / 00625912701601
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.32 (Each)
Carton
$63.20 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
72
Resources
Images
 
 
Image - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Green
Dimensions and Weight
Overall Length
6 INCH
Size
#1
Descriptions
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Description
DRIVER BIT - #1 GREEN SQUARE X 6"
Extra Long Description
SQUARE, HARDENED TYPE; GREEN FINISH; 6 INCH BIT SIZE
Long Description
COLOR CODED DRIVE BIT, #1 SIZE; GREEN FINISH; 6 INCH OVERALL LENGTH; SQUARE SCREWDRIVER BIT TYPE; ROBERTSON[R] BRAND
Product Type
Color Coded Drive Bit
Additional Information
Screwdriver Bit Type
SQUARE
Manufacturer Information
Brand
Rack-A-Tiers
Manufacturers Part Number
70160G
GTIN
00625912701601
UPC
625912701601
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.09
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat