70240R - Driver Bit-#2 RD Square X 4"

Rack-A-Tiers

  • $4.01 (Each)
  • $4.01 (Each)

  • $40.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70240R
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70240R
Description
Driver Bit-#2 RD Square X 4"
Driver Bit - #2 Red Square X 4
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
625912702400 / 00625912702400
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.01 (Each)
Carton
$40.10 (Per 10)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Red
Dimensions and Weight
Size
#2
Overall Length
4 INCH
Descriptions
extra long description
#2 SIZE; RED FINISH; 4 INCH OVERALL LENGTH; SQUARE SCREWDRIVER BIT TYPE; ROBERTSON[R] BRAND
Product Type
Color Coded Drive Bit
Description
DRIVER BIT-#2 RD SQUARE X 4"
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Long Description
COLOR CODED DRIVE BIT, #2 SIZE; RED FINISH; 4 INCH OVERALL LENGTH; SQUARE SCREWDRIVER BIT TYPE; ROBERTSON BRAND
Additional Information
screwdriver bit type
SQUARE
Manufacturer Information
Manufacturers Part Number
70240R
Brand
Rack-A-Tiers
GTIN
00625912702400
UPC
625912702400
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.06
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat