70241BL - Driver Bit - #2 Blue Phillips X 4"

Rack-A-Tiers

  • $5.04 (Each)
  • $5.04 (Each)

  • $25.20 (Per 5)

In-Stock: 58 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70241BL
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70241BL
Description
Driver Bit - #2 Blue Phillips X 4"
Color Coded Drive Bit, #2 Size; Blue Finish; 4 Inch Overall Length; Phillips Screwdriver Bit Type
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
625912702417 / 00625912702417
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.04 (Each)
Carton
$25.20 (Per 5)
Stock Availability
Stephenville
0 (Find nearest stock)
DFW RDC
0
All Stores
58
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Blue
Dimensions and Weight
Overall Length
4 INCH
Size
#2
Descriptions
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Description
DRIVER BIT - #2 BLUE PHILLIPS X 4"
Extra Long Description
PHILLIPS TYPE; BLUE FINISH; 4 INCH OVERALL LENGTH; #2 BIT SIZE
Long Description
COLOR CODED DRIVE BIT, #2 SIZE; BLUE FINISH; 4 INCH OVERALL LENGTH; PHILLIPS SCREWDRIVER BIT TYPE
Product Type
Color Coded Drive Bit
Additional Information
Screwdriver Bit Type
PHILLIPS
Manufacturer Information
Brand
Rack-A-Tiers
Manufacturers Part Number
70241BL
GTIN
00625912702417
UPC
625912702417
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.05
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat