70340BK - Driver Bit-#3 BK Square X 4"

Rack-A-Tiers

  • $4.01 (Each)
  • $4.01 (Each)

  • $40.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70340BK
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70340BK
Description
Driver Bit-#3 BK Square X 4"
Driver Bit - #3 Black Square X 4
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
625912703407 / 00625912703407
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.01 (Each)
Carton
$40.10 (Per 10)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Dimensions and Weight
Overall Length
4 INCH
Size
#3
Descriptions
Long Description
COLOR CODED DRIVE BIT, #3 SIZE; BLACK FINISH; 4 INCH OVERALL LENGTH; SQUARE SCREWDRIVER BIT TYPE; ROBERTSON[R] BRAND
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Product Type
Color Coded Drive Bit
Description
DRIVER BIT-#3 BK SQUARE X 4"
extra long description
SQUARE, HARDENED TYPE; BLACK FINISH; 4 INCH BIT SIZE
Additional Information
screwdriver bit type
SQUARE
Manufacturer Information
Brand
Rack-A-Tiers
Manufacturers Part Number
70340BK
GTIN
00625912703407
UPC
625912703407
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.05
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat