70561R - Hex Bit-1/4" RD X 6"

Rack-A-Tiers

  • $12.69 (Each)
  • $12.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70561R
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70561R
Description
Hex Bit-1/4" RD X 6"
Drive Bit, 1/4 In Bit Size, Red, 6 In Overall Length, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
625912705616 / 00625912705616
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.69 (Each)
Resources
Images
 
 
70561R - Large Image
 
70561R - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red
Finish
Red
Dimensions and Weight
Overall Length
6 in
Size
1/4 INCH
Descriptions
Product Type
Drive Bit
Long Description
Drive Bit, 1/4 in Bit Size, Red, 6 in Overall Length, 0.15 lb
Features
Racky Bits are easier to use and harder to lose, saving you a ton of time.
Short Description
Drive Bit, 1/4 in, Red
extra long description
HEX TYPE; 1/4 INCH SIZE; RED FINISH; 6 INCH OVERALL LENGTH
Description
HEX BIT-1/4" RD X 6"
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Bit Size
1/4 in
package quantity
20 PK;1 CT
Manufacturer Information
Manufacturers Part Number
70561R
Brand
Rack-A-Tiers
GTIN
00625912705616
UPC
625912705616
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
HEX
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat