70561R - Hex Bit - 1/4" Red X 6"

Rack-A-Tiers

  • $13.97 (Each)
  • $13.97 (Each)

In-Stock: 2 available locally (Greensboro, NC) ( change location)
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
70561R
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70561R
Description
Hex Bit - 1/4" Red X 6"
Drive Bit, 1/4 In Bit Size, Red, 6 In Overall Length, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
625912705616 / 00625912705616
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.97 (Each)
Stock Availability
Greensboro
2 (Check another store)
All Stores
156
Resources
Images
 
 
70561R - Small Image
 
70561R - Large Image
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
Red
Finish
Red
Dimensions and Weight
Overall Length
6 in
Size
1/4 INCH
Descriptions
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Description
HEX BIT - 1/4" RED X 6"
Extra Long Description
HEX TYPE; 1/4 INCH SIZE; RED FINISH; 6 INCH OVERALL LENGTH
Features
Racky Bits are easier to use and harder to lose, saving you a ton of time.
Long Description
Drive Bit, 1/4 in Bit Size, Red, 6 in Overall Length, 0.15 lb
Product Type
Drive Bit
Short Description
Drive Bit, 1/4 in, Red
Additional Information
Bit Size
1/4 in
Package Quantity
20 PK;1 CT
Manufacturer Information
Brand
Rack-A-Tiers
Manufacturers Part Number
70561R
GTIN
00625912705616
UPC
625912705616
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
HEX
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat