70661Y - Hex Bit - 5/16" Yellow X 6"

Rack-A-Tiers

  • $13.97 (Each)
  • $13.97 (Each)

In-Stock: 241 available at other locations ( find a store with stock)
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
70661Y
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70661Y
Description
Hex Bit - 5/16" Yellow X 6"
Drive Bit, 5/16 In Bit Size, Yellow, 6 In Overall Length, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
625912706613 / 00625912706613
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.97 (Each)
Stock Availability
El Dorado
0 (Find nearest stock)
West Monroe
0
All Stores
241
Resources
Images
 
 
70661Y - Small Image
 
70661Y - Large Image
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
Yellow
Finish
YELLOW
Dimensions and Weight
Overall Length
6 in
Size
5-16 Inch
Descriptions
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Description
HEX BIT - 5/16" YELLOW X 6"
Extra Long Description
HEX TYPE; 5/16 INCH SIZE; YELLOW FINISH; 6 INCH OVERALL LENGTH
Features
Racky Bits are easier to use and harder to lose, saving you a ton of time.
Long Description
Drive Bit, 5/16 in Bit Size, Yellow, 6 in Overall Length, 0.18 lb
Product Type
Drive Bit
Short Description
Drive Bit, 5/16 in, 6 in L, Yellow
Additional Information
Bit Size
5/16 in
Package Quantity
20 PK;1 CT
Manufacturer Information
Brand
Rack-A-Tiers
Manufacturers Part Number
70661Y
GTIN
00625912706613
UPC
625912706613
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
HEX
Packaging
Weight
0.18 lb
Weight per each
0.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat