70731BL - Hex Bit - 3/8" Blue X 2.5"

Rack-A-Tiers

  • $7.38 (Each)
  • $7.38 (Each)

In-Stock: 64 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70731BL
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70731BL
Description
Hex Bit - 3/8" Blue X 2.5"
Drive Bit, 3/8 In Bit Size, Blue, 2.5 In Overall Length, 0.08 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
625912707313 / 00625912707313
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.38 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
64
Resources
Images
 
 
70731BL - Small Image
 
70731BL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Finish
Blue
Dimensions and Weight
Overall Length
2.5 in
Size
3/8 INCH
Descriptions
Product Type
Drive Bit
Long Description
Drive Bit, 3/8 in Bit Size, Blue, 2.5 in Overall Length, 0.08 lb
Features
Racky Bits are easier to use and harder to lose, saving you a ton of time.
Short Description
Drive Bit, 3/8 in, 6 in L, Blue
extra long description
HEX TYPE; 3/8 INCH SIZE; BLUE FINISH; 2-1/2 INCH OVERALL LENGTH
Description
HEX BIT - 3/8" BLUE X 2.5"
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Bit Size
3/8 in
package quantity
20 PK;1 CT
Manufacturer Information
Manufacturers Part Number
70731BL
Brand
Rack-A-Tiers
GTIN
00625912707313
UPC
625912707313
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
HEX
Packaging
Weight
0.08 lb
Weight per each
0.09
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat