70761BL - Hex Bit-3/8" BL X 6"

Rack-A-Tiers

  • $12.45 (Each)
  • $12.45 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70761BL
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70761BL
Description
Hex Bit-3/8" BL X 6"
Drive Bit, 3/8 In Bit Size, Blue, 6 In Overall Length, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
625912707610 / 00625912707610
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.45 (Each)
Resources
Images
 
 
70761BL - Large Image
 
70761BL - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Overall Length
6 in
Descriptions
Product Type
Drive Bit
Long Description
Drive Bit, 3/8 in Bit Size, Blue, 6 in Overall Length, 0.19 lb
Features
Racky Bits are easier to use and harder to lose, saving you a ton of time.
Short Description
Drive Bit, 3/8 in, 6 in L, Blue
Description
HEX BIT-3/8" BL X 6"
Additional Information
Bit Size
3/8 in
package quantity
20 PK;1 CT
Manufacturer Information
Manufacturers Part Number
70761BL
Brand
Rack-A-Tiers
GTIN
00625912707610
UPC
625912707610
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.19 lb
Weight per each
0.16
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat