70861BR - Hex Bit - 7/16" Brown X 6"

Rack-A-Tiers

  • $13.97 (Each)
  • $13.97 (Each)

In-Stock: 74 available at other locations ( find a store with stock)
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
70861BR
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70861BR
Description
Hex Bit - 7/16" Brown X 6"
Drive Bit, 7/16 In Bit Size, Brown, 6 In Overall Length, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
625912708617 / 00625912708617
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.97 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
74
Resources
Images
 
 
70861BR - Small Image
 
70861BR - Large Image
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
Brown
Dimensions and Weight
Overall Length
6 in
Descriptions
Description
HEX BIT - 7/16" BROWN X 6"
Features
Racky Bits are easier to use and harder to lose, saving you a ton of time.
Long Description
Drive Bit, 7/16 in Bit Size, Brown, 6 in Overall Length, 0.19 lb
Product Type
Drive Bit
Short Description
Drive Bit, 7/16 in, 6 in L, Brown
Additional Information
Bit Size
7/16 in
Package Quantity
20 PK;1 CT
Manufacturer Information
Brand
Rack-A-Tiers
Manufacturers Part Number
70861BR
GTIN
00625912708617
UPC
625912708617
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.19 lb
Weight per each
0.19
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat