70961BK - Hex Bit-1/2" BK X 6"

Rack-A-Tiers

  • $14.36 (Each)
  • $14.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70961BK
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70961BK
Description
Hex Bit-1/2" BK X 6"
Drive Bit, 1/2 In Bit Size, Black, 6 In Overall Length, 0.23 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
625912709614 / 00625912709614
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.36 (Each)
Resources
Images
 
 
70961BK - Small Image
 
70961BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Finish
Black
Dimensions and Weight
Overall Length
6 in
Size
1/2 INCH
Descriptions
Product Type
Drive Bit
Features
Racky Bits are easier to use and harder to lose, saving you a ton of time.
Long Description
Drive Bit, 1/2 in Bit Size, Black, 6 in Overall Length, 0.23 lb
Short Description
Drive Bit, 1/2 in, Black
Description
HEX BIT-1/2" BK X 6"
extra long description
HEX TYPE; 1/2 INCH SIZE; BLACK FINISH; 6 INCH OVERALL LENGTH
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Bit Size
1/2 in
package quantity
20 PK;1 CT
Manufacturer Information
Manufacturers Part Number
70961BK
Brand
Rack-A-Tiers
GTIN
00625912709614
UPC
625912709614
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
HEX
Packaging
Weight
0.23 lb
Weight per each
0.22
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat