RM110WT - Mag Daddy 10LB Cable Tie Mount, White, 10PK

Rack-A-Tiers

  • $41.10 (Each)
  • $41.10 (Each)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RM110WT
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
RM110WT
Description
Mag Daddy 10LB Cable Tie Mount, White, 10PK
Cable Tie Mount, White, 10 LB Tensile Strength, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
625912811003 / 00625912811003
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.10 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Images
 
 
RM110WT - Small Image
 
RM110WT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Description
MAG DADDY 10LB CABLE TIE MOUNT, WHITE, 10PK
Features
The Mag Daddy – Magnetic Zip Tie Holders are ideal for strapping wire to metal areas. Available in a variety of types and sizes to best suit your needs. Locations they can be used: Steel, Beams, Purlins, Ceiling Decks, Drop Ceiling Channels, Metal Joists, Frame Rail, Screw Heads, Metal Washer, etc.
Long Description
Cable Tie Mount, White, 10 lb Tensile Strength, 0.18 lb
Product Type
Cable Tie Mount
Short Description
Cable Tie Mount, White
Additional Information
Package Quantity
10 PK
Standards Met
cUL Approved;UL 94: HB Listed
Tensile Strength
10 lb
Manufacturer Information
Brand
Rack-A-Tiers
Manufacturers Part Number
RM110WT
GTIN
00625912811003
UPC
625912811003
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.18 lb
Weight per each
0.24
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bridgeport
15 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat