RM115BK - Mag Daddy 15LB Cable Tie Mount, Black, 10PK

Rack-A-Tiers

  • $53.25 (Each)
  • $53.25 (Each)

In-Stock: 91 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RM115BK
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
RM115BK
Description
Mag Daddy 15LB Cable Tie Mount, Black, 10PK
Cable Tie Mount, Black, 15 LB Tensile Strength, 0.175 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
625912811515 / 00625912811515
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.25 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
91
Resources
Images
 
 
RM115BK - Small Image
 
RM115BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Description
MAG DADDY 15LB CABLE TIE MOUNT, BLACK, 10PK
Features
The Mag Daddy – Magnetic Zip Tie Holders are ideal for strapping wire to metal areas. Available in a variety of types and sizes to best suit your needs. Locations they can be used: Steel, Beams, Purlins, Ceiling Decks, Drop Ceiling Channels, Metal Joists, Frame Rail, Screw Heads, Metal Washer, etc.
Long Description
Cable Tie Mount, Black, 15 lb Tensile Strength, 0.175 lb
Product Type
Cable Tie Mount
Short Description
Cable Tie Mount, Black
Additional Information
Package Quantity
10 PK
Standards Met
cUL Approved;UL 94: HB Listed
Tensile Strength
15 lb
Manufacturer Information
Brand
Rack-A-Tiers
Manufacturers Part Number
RM115BK
GTIN
00625912811515
UPC
625912811515
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.175 lb
Weight per each
0.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat