TT500 - Tom 2-Way Loomex Connector-1/2" 100/Bag

Rack-A-Tiers

  • $3559.00 (Per 100)
  • $35.59 (Each)

  • $3,559.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TT500
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
TT500
Description
Tom 2-Way Loomex Connector-1/2" 100/Bag
Non-Metallic Cable Connector, Non-Metallic Cable Cable Type; 100 Per Bag Standard Package; 1/2 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
625912161504 / 00625912161504
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$35.59 (Each)
Carton
$3,559.00 (Per 100)
Resources
Images
 
 
TT500 - Small Image
 
TT500 - Large Image
Attachments
 
 
TT500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Non-Metallic Cable Connector
Description
TOM 2-WAY LOOMEX CONNECTOR-1/2" 100/BAG
extra long description
NON-METALLIC CABLE CABLE TYPE; 100 PER BAG STANDARD PACKAGE; 1/2 INCH TRADE SIZE
Commodity Description
BAR HANGERS & OUTLET BOX ACCY
Long Description
NON-METALLIC CABLE CONNECTOR, NON-METALLIC CABLE CABLE TYPE; 100 PER BAG STANDARD PACKAGE; 1/2 INCH TRADE SIZE
Additional Information
Cable Type
Non-Metallic Cable
Manufacturer Information
Manufacturers Part Number
TT500
Brand
Rack-A-Tiers
GTIN
00625912161504
UPC
625912161504
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Trade Size
Trade Size
1/2 INCH
Availability
minimum qty
100
Packaging
Standard Package
100 PER BAG
Weight per each
0.83
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat