23391 - QT Cans T Plus 2 - Brush Top

Rectorseal

  • $69.01 (Each)
  • $69.01 (Each)

  • $828.12 (Per 12)

In-Stock: 3 available at other locations ( find a store with stock)
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
23391
Manufacturer
Rectorseal
Manufacturer's Part Number
23391
Description
QT Cans T Plus 2 - Brush Top
Pipe Thread Sealant, Non-Hardening, Ptfe With Synthetic Fiber Type; White Color; NSF/Ansi 61G/372, Upc, FBC, Ulc, Federal Specification TT-S-1732, Csa (Us) Applicable Standard
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
N/A
UPC/GTIN
021449233910 / 00021449233910
Weight per unit
2.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.01 (Each)
Standard Packaging
$828.12 (Per 12)
Stock Availability
West Wichita
0 (Find nearest stock)
All Stores
3
Resources
Attachments
 
 
23391 - Specification Sheet
MSDS Sheets
 
 
23391 - MSDS Sheet
Images
 
 
23391 - Large Image
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
White
Descriptions
Additional Information
Flash Point 300 Deg F; Packaging Quantity 12 per Case; Shelf Life 2 Year
Commodity Description
PAINT,CHEMICALS, ETC.
Description
QT CANS T PLUS 2 - BRUSH TOP
Extra Long Description
NON-HARDENING, PTFE WITH SYNTHETIC FIBER TYPE; WHITE COLOR; NSF/ANSI 61G/372, CSA (US), UPC, FBC, ULC, FEDERAL SPECIFICATION TT-S-1732 APPLICABLE STANDARD; GALVANIZED STEEL, IRON, BRASS, COPPER, ALUMINUM, STAINLESS STEEL, POLYETHYLENE, RTRP, PVC, CPVC, ABS PLASTIC APPLICATION; -40 TO 125 DEG F TEMPERATURE RATING; 125 PSI, 2000 PSI GAS, 10000 PSI LIQUID PRESSURE RATING; CAN CONTAINER TYPE; 1 QUART CONTAINER CAPACITY; T-PLUS 2[R] BRAND; LEAD-FREE; FLASH POINT 300 DEG F; SPECIFIC GRAVITY 1.32
Long Description
PIPE THREAD SEALANT, NON-HARDENING, PTFE WITH SYNTHETIC FIBER TYPE; WHITE COLOR; NSF/ANSI 61G/372, UPC, FBC, ULC, FEDERAL SPECIFICATION TT-S-1732, CSA (US) APPLICABLE STANDARD
Product Type
Pipe Thread Sealant
Additional Information
Applicable Standard
NSF/ANSI 61G/372, UPC, FBC, ULC, Federal Specification TT-S-1732, CSA (US)
Container Capacity
1 QUART
Container Type
Can
Pressure Rating
125 PSI
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
23391
GTIN
00021449233910
UPC
021449233910
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Non-Hardening, PTFE with Synthetic Fiber
Packaging
Weight per each
2.81
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Galvanized Steel, Iron, Brass, Copper, Aluminum, Stainless Steel, Polyethylene, RTRP, PVC, CPVC, ABS Plastic
Temperature Rating
-40 to 125 Deg F
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur Springs
3 View Store

* All prices subject to change.

Begin Live Chat