23551 - 1/2 PT Cans T Plus 2

Rectorseal

  • $20.03 (Each)
  • $20.03 (Each)

  • $480.72 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
23551
Manufacturer
Rectorseal
Manufacturer's Part Number
23551
Description
1/2 PT Cans T Plus 2
1/2 PT Cans T Plus 2
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Hvacr Chemicals
UNSPSC
N/A
UPC/GTIN
021449235518 / 00021449235518
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.03 (Each)
Standard Packaging
$480.72 (Per 24)
Resources
Images
 
 
23551 - Small Image
 
23551 - Large Image
MSDS Sheets
 
 
23551 - MSDS Sheet
Attachments
 
 
23551 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Description
1/2 PT CANS T PLUS 2
Long Description
PIPE THREAD SEALANT, PTFE ENRICHED/SYNTHETIC FIBER TYPE; WHITE COLOR; UL, ULC, CSA (US), ANSI/NSF 61G/372, UPC, FBC, CAN/ULC-S642-07, IAPMO APPLICABLE STANDARD
extra long description
PTFE, SYNTHETIC FIBER, PASTE TYPE; WHITE COLOR; NSF/ANSI 61G/372, ULC, CSA (US), UPC, FBC, FEDERAL SPECIFICATION TT-S-1732 APPLICABLE STANDARD; METAL AND PLASTIC PIPING, IRON, GALVANIZED STEEL, STAINLESS STEEL, BRASS, COPPER, ALUMINUM, POLYETHYLENE, REINFORCED FIBERGLASS, PVC, ABS PLASTIC, CPVC, MULTI-PURPOSE, POTABLE WATER APPLICATION; -40 TO 125 DEG F TEMPERATURE RATING; 10000 PSI (LIQUID), 2000 PSI (GAS), 125 PSI (WORKING) PRESSURE RATING; BRUSH TOP CAN CONTAINER TYPE; 1/2 PINT CONTAINER CAPACITY; T PLU
Additional Information
Lead-Free; Odor Slight; Specific Gravity 1.32; Flash Point 300 Deg F; Vapor Pressure 1 Millimeter Hg at 77 Deg F
Commodity Description
PAINT,CHEMICALS, ETC.
Product Type
Pipe Thread Sealant
Additional Information
Container Type
Brush Top Can
Container Capacity
1/2 Pint
pressure rating
10000 PSI (Liquid), 2000 PSI (Gas), 125 PSI (Working)
Applicable Standard
UL, ULC, CSA (US), ANSI/NSF 61G/372, UPC, FBC, CAN/ULC-S642-07, IAPMO
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
23551
GTIN
00021449235518
UPC
021449235518
Taxonomies, Classifications, and Categories
Type
PTFE Enriched/Synthetic Fiber
Category Description
HVACR Chemicals
Packaging
Weight per each
0.75
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Hot/Cold Potable Water, Metal and Plastic Piping, Iron, Galvanized Steel, Stainless Steel, Brass, Copper, Aluminum, Polyethylene, Reinforced Fiberglass, PVC, ABS Plastic, CPVC, Multi-Purpose
Temperature Rating
-40 to 125 Deg F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat