23551 - 1/2 PT Cans T Plus 2

Rectorseal

  • $20.83 (Each)
  • $20.83 (Each)

  • $499.92 (Per 24)
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
23551
Manufacturer
Rectorseal
Manufacturer's Part Number
23551
Description
1/2 PT Cans T Plus 2
1/2 PT Cans T Plus 2
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Hvacr Chemicals
UNSPSC
N/A
UPC/GTIN
021449235518 / 00021449235518
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.83 (Each)
Standard Packaging
$499.92 (Per 24)
Resources
Images
 
 
23551 - Small Image
 
23551 - Large Image
MSDS Sheets
 
 
23551 - MSDS Sheet
Attachments
 
 
23551 - Specification Sheet
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
White
Descriptions
Description
1/2 PT CANS T PLUS 2
Product Type
Pipe Thread Sealant
Long Description
PIPE THREAD SEALANT, PTFE ENRICHED/SYNTHETIC FIBER TYPE; WHITE COLOR; UL, ULC, CSA (US), ANSI/NSF 61G/372, UPC, FBC, CAN/ULC-S642-07, IAPMO APPLICABLE STANDARD
extra long description
PTFE, SYNTHETIC FIBER, PASTE TYPE; WHITE COLOR; NSF/ANSI 61G/372, ULC, CSA (US), UPC, FBC, FEDERAL SPECIFICATION TT-S-1732 APPLICABLE STANDARD; METAL AND PLASTIC PIPING, IRON, GALVANIZED STEEL, STAINLESS STEEL, BRASS, COPPER, ALUMINUM, POLYETHYLENE, REINFORCED FIBERGLASS, PVC, ABS PLASTIC, CPVC, MULTI-PURPOSE, POTABLE WATER APPLICATION; -40 TO 125 DEG F TEMPERATURE RATING; 10000 PSI (LIQUID), 2000 PSI (GAS), 125 PSI (WORKING) PRESSURE RATING; BRUSH TOP CAN CONTAINER TYPE; 1/2 PINT CONTAINER CAPACITY; T PLU
Additional Information
Lead-Free; Odor Slight; Specific Gravity 1.32; Flash Point 300 Deg F; Vapor Pressure 1 Millimeter Hg at 77 Deg F
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Container Capacity
1/2 Pint
pressure rating
10000 PSI (Liquid), 2000 PSI (Gas), 125 PSI (Working)
Container Type
Brush Top Can
Applicable Standard
UL, ULC, CSA (US), ANSI/NSF 61G/372, UPC, FBC, CAN/ULC-S642-07, IAPMO
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
23551
GTIN
00021449235518
UPC
021449235518
Taxonomies, Classifications, and Categories
Category Description
HVACR Chemicals
Type
PTFE Enriched/Synthetic Fiber
Packaging
Weight per each
0.75
Carton
1
Package
24
Uses, Certifications, and Standards
Temperature Rating
-40 to 125 Deg F
Application
Hot/Cold Potable Water, Metal and Plastic Piping, Iron, Galvanized Steel, Stainless Steel, Brass, Copper, Aluminum, Polyethylene, Reinforced Fiberglass, PVC, ABS Plastic, CPVC, Multi-Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat