25431 - PT Cans Rectorseal #5

Rectorseal

  • $25.28 (Each)
  • $25.28 (Each)

  • $303.36 (Per 12)
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
25431
Manufacturer
Rectorseal
Manufacturer's Part Number
25431
Description
PT Cans Rectorseal #5
PT Cans Rectorseal #5
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
N/A
UPC/GTIN
021449254311 / 00021449254311
Weight per unit
1.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.28 (Each)
Standard Packaging
$303.36 (Per 12)
Resources
Images
 
 
25431 - Small Image
 
25431 - Large Image
Attachments
 
 
25431 - Specification Sheet
MSDS Sheets
 
 
25431 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
Pipe Thread Sealant
Description
PT CANS RECTORSEAL #5
Long Description
PIPE THREAD SEALANT, YELLOW COLOR; UL, ULC, CSA (US), ANSI/NSF 61G/372, UPC, FBC, CAN/ULC-S642-07, IAPMO APPLICABLE STANDARD
extra long description
YELLOW COLOR; UL, CSA (US), ULC, UPC, NSF/ANSI 61G/372, FBC APPLICABLE STANDARD; THREADED GALVANIZED STEEL, IRON, BRASS, COPPER, ALUMINUM, STAINLESS STEEL, POLYETHYLENE, PVC, REINFORCED FIBERGLASS APPLICATION; -40 TO 125 DEG F TEMPERATURE RATING; 125 PSI PRESSURE RATING; BRUSH TOP CAN CONTAINER TYPE; 1 PINT CONTAINER CAPACITY; NO. 5[R] BRAND; LEAD-FREE; ODOR MILD; SPECIFIC GRAVITY 1.38; FLASH POINT 150 DEG F; BOILING POINT 322 DEG F
Additional Information
Lead-Free; Odor Mild; Specific Gravity 1.38; Flash Point 150 Deg F; Boiling Point 322 Deg F; Vapor Pressure 0.3 Millimeter Hg at 77 Deg F
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Container Capacity
1 PINT
pressure rating
125 PSI
Setting Time
24 Hour
Applicable Standard
UL, ULC, CSA (US), ANSI/NSF 61G/372, UPC, FBC, CAN/ULC-S642-07, IAPMO
Container Type
Brush Top Can
Manufacturer Information
Manufacturers Part Number
25431
Brand
Rectorseal
GTIN
00021449254311
UPC
021449254311
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
1.58
Carton
1
Package
12
Uses, Certifications, and Standards
Temperature Rating
-40 to 125 Deg F
Application
Threaded Galvanized Steel, Iron, Brass, Copper, Aluminum, Stainless Steel, Polyethylene, Fiberglass Reinforced and PVC Pipe, Multi-Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat